Aluminum Hand Truck Dock Plate AHTD-3648 36" x 48" 800 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
These dock boards are lightweight and can be carried and positioned by one person. Provides a safe and convenient bridge between dock and truck. Welded aluminum diamond tread surface and beveled edges provide safe and smooth entry and exit. The bend is designed to keep ramp edges flush with dock surface and truck floor. Equipped with bolted locking legs. Full length aluminum curbs provide hand holds and reduce chance of roll off. Designed for use with two wheel hand trucks. 3/16" plate thickness. Manufactured in compliance with OSHA.
PRICE
$609.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 7 in |
| Weight Capacity | 800 lbs |
| Weight | 52 lbs |
| Thickness | 3/16 in |
Product Details
| Type | Hand Truck Dock Plate |
| Material | Aluminum |
| Manufacturers Part Number | AHTD-3648 |
| Brand | Vestil |