B & P Liberator Aluminum Hand Truck A7 B1 CA1 D16 Loop Handle Proflex Wheels
Write a Review
|
Questions & Answers (0)
Product Description
B&P Liberator LIGHTWEIGHT ALUMINUM HAND TRUCK
Lightweight Aluminum Hand Truck is built for Years of Service.
This B&P aluminum hand truck features an extruded aluminum construction with heavy-duty side channel reinforcements for extra strength. Crossbars are attached with aircraft grade rivets rated at 700 lbs. each for superior frame integrity. High-tensile steel axle will not bend or fatigue under heavy loads. High-strength 14" x 7-½" extruded aluminum noseplate resists cracking. Assembles easily. 2 Year Limited Warranty.
Proflex Wheels offer maximum shock absorption and durability.
Lightweight Aluminum Hand Truck is built for Years of Service.
This B&P aluminum hand truck features an extruded aluminum construction with heavy-duty side channel reinforcements for extra strength. Crossbars are attached with aircraft grade rivets rated at 700 lbs. each for superior frame integrity. High-tensile steel axle will not bend or fatigue under heavy loads. High-strength 14" x 7-½" extruded aluminum noseplate resists cracking. Assembles easily. 2 Year Limited Warranty.
Proflex Wheels offer maximum shock absorption and durability.
PRICE
$365.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 52 in |
| Weight Capacity | 600 lbs |
| Weight | 19 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | A7 B1 CA1 D16 |
| Handle Style | Continuous |
| Brand | B & P Manufacturing |