New Age HT18F10 Aluminum Hand Truck Flat-Free Wheels 750 Lb. Capacity
|
Questions & Answers (0)
Product Description
New Age HEAVY DUTY ALUMINUM HAND TRUCK
All-Welded Frame offers 750 lb. capacity!
The lightweight aluminum design makes these hand trucks easy to maneuver. Truck will not rust or corrode, keeping your warehouse looking new. All-welded 1-¼" x 1-¼" aluminum frame offers one of the highest load carrying capacity in the market. Trucks feature an ergonomically designed 1" diameter aluminum pipe handle and a removable 18" x 9" aluminum noseplate. Rolls smoothly over rough terrain on 10" x 3-½" flat-free wheels. Limited Lifetime Warranty.
All-Welded Frame offers 750 lb. capacity!
The lightweight aluminum design makes these hand trucks easy to maneuver. Truck will not rust or corrode, keeping your warehouse looking new. All-welded 1-¼" x 1-¼" aluminum frame offers one of the highest load carrying capacity in the market. Trucks feature an ergonomically designed 1" diameter aluminum pipe handle and a removable 18" x 9" aluminum noseplate. Rolls smoothly over rough terrain on 10" x 3-½" flat-free wheels. Limited Lifetime Warranty.
See price in cart
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 19-1/2 in |
| Height | 53-1/2 in |
| Weight Capacity | 750 lbs |
| Weight | 28.5 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 9 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Wheel Type | (4) Flat Free |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | HT18F10 |
| Handle Style | Continuous |
| Brand | New Age Industrial |