Features:
- Features load-release lever for fatigue-free work
- Drops the debris where you want to ensure cleanliness
Weights & Dimensions
| Length | 3 in |
| Width | 40 in |
| Height | 7 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Hanging Magnetic Sweeper |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | MS-36 |
| Brand | Vestil |
Warranty
| Warranty | 30 days |