MAGNETIC SWEEP BAR ATTACHMENT FOR SweepEx® Pro-Broom FORKLIFT MOUNT BROOMS & SWEEPERS
Optional Magnetic Sweep Bar Attachment hangs from your broom. Attaches easily and picks up dangerous metal debris such as nails and screws. Great for workstations or parking lots.
Note: Broom is sold separately.
SweepEx® HDM-072-1 Pro-Broom Magnetic Bar Sweeper Broom Attachment 72"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$885.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 72 in |
| Height | 2 in |
Product Details
| Assembly Required | No |
| Type | Pro Broom Magnetic Sweep Bar Kit |
| Material | Metal |
| Color | Silver |
| Manufacturers Part Number | HDM-072-1 |
| Brand | Trynex |
Warranty
| Warranty | 1 yr |