Vestil Aluminum Magnetic Sweeper, 30" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
The magnetic sweeper is ideal for manufacturing facilities and construction sites. The sweeper is ergonomically friendly with an efficient handle controlled release. The design and capacity can accommodate large and small materials. While, the standard handle allows for comfortable upright position during use, the wheels allow smooth rolling for quick and easy collection of objects.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-5/8 in |
| Depth | 32 in |
| Height | 31 in |
| Weight | 19 lbs |
| Pick Up Measurement (8-Penny Nail) | 40 lbs |
| Lifting Power | 40 lbs |
| Magnetic Surface Area | 30 in² |
| Cleaning Width | 30 in |
Product Details
| Type | Push |
| Color | Silver |
| Made in the USA | No |
| Material | Aluminum |
| Manufacturers Part Number | MFSR-30 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |