Vestil Aluminum Heavy Duty Pallet, 2-Way Entry, 48" x 42-1/8", 6000 lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The welded Aluminum pallet is what the food and chemical industries have always wanted. The unit stands up to high-power steam, brushes, or pads. It's easy to clean with a power washer. Features a non-skid surface for easy transportation of all products. This pallet is durable and re-usable with a two-way entry for pallet and fork truck use.
PRICE
$469.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 42-1/8 in |
| Height | 6 |
| Weight | 45 lbs |
| Dynamic Fork Weight Capacity | 4000 lbs |
| Fork Opening | 19-5/16 x 4-5/16 in |
| Static Floor Weight Capacity | 6000 lbs |
Product Details
| Assembly Required | No |
| Type | Stackable |
| Color | Silver |
| Availability | Yes |
| Fork Entry | Two-Way Entry |
| Material | Aluminum |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | AP-4248 |
| Brand | Vestil |
Warranty
| Warranty | 90 |