Features:
- Steel pallet is for ideal operation
- Galvanized finish is rust resistant for maximum efficiency
- Unit has a two-way entry allowing fork truck access only
- Heavy-duty, non reversible welded steel for durability and long life
Weights & Dimensions
| Length | 48 in |
| Width | 42 in |
| Height | 4-3/4 |
| Weight | 79 lbs |
| Dynamic Fork Weight Capacity | 4000 lbs |
| Fork Opening | 15-11/16 x 3-7/8 in |
| Decking Weight Capacity | 4000 lbs |
| Static Floor Weight Capacity | 8000 lbs |
Product Details
| Assembly Required | No |
| Type | Steel Pallet |
| Top Deck | Open |
| Color | Gray |
| Fork Entry | Two-Way Entry |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SPL-4248 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |