Rackable Open Deck Pallet, HDPE, 4-Way Entry, 47-1/8" x 39-1/4", 13200 Lb Static Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Rackable Blue Plastic Pallet 47-1/8"Lx39-1/4"Wx6-1/2"H, Blue, 13200 Lb Floor & 3300 Lb Fork & 2200 Lb Rack Cap.
Stackable for efficient storage. Made of recycled plastic for longer life. Pallet is maintenance free and safer to handle than wooden pallets. Recyclable. Features four way entry Fork opening 11-5/6"W x 3"H; Skid opening 9-7/8"Wx4-1/2"H. Serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical and food applications. Overall measures 47-1/8"L x 39-1/4"W x6-1/2"H. (Dimension tolerance ± 1/4")
Stackable for efficient storage. Made of recycled plastic for longer life. Pallet is maintenance free and safer to handle than wooden pallets. Recyclable. Features four way entry Fork opening 11-5/6"W x 3"H; Skid opening 9-7/8"Wx4-1/2"H. Serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical and food applications. Overall measures 47-1/8"L x 39-1/4"W x6-1/2"H. (Dimension tolerance ± 1/4")
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-1/8 in |
| Width | 39-1/4 in |
| Height | 6-1/2 in |
| Weight | 48 lbs |
| Dynamic Fork Weight Capacity | 3300 lbs |
| Supported Racking Weight Capacity | 3300 lbs |
| Fork Opening | 11-5/6 x 3; 9-7/8 x 4-1/2 in |
| Unsupported Racking Edge Weight Capacity | 2200 lbs |
| Static Floor Weight Capacity | 13200 lbs |
Product Details
| Type | Stackable & Rackable |
| Top Deck | Open |
| Color | Blue |
| Availability | Ships From Mfg |
| Fork Entry | Four-Way Entry |
| Style | Serrated Deck with Holes |
| Material | HDPE |
| Condition | New |
| Manufacturers Part Number | PLPR-4840-ST |
| Brand | Vestil |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |