Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB269973

MPN #: PLPS-H

Rackable Closed Deck Pallet, 4-Way Entry, 47-1/8" x 39-1/4", 8000 Lb Static Capacity, Blue

Product Description
Rackable Hygenic Smooth Plastic Pallet 47-1/8"Lx39-1/4"Wx6-1/2"H, Blue, ,8000 Lb Floor & 3300 Lb Fork & 2200Lb Rack Cap.

Stackable for efficient storage. Made of high-density virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications. It is a hygienic easy to clean solid deck skid. Sanitary and easy wash. Fork opening 13-1/16"W x 3-5/8"H; 12-3/16"W x 4-3/4. Skid measures 47-1/8"X39-1/4"x6-1/2" (Dimension tolerance ± 1/4") . Available in blue color. Smooth Closed Deck

PRICE
$249.95

Min. purchase quantity is 5
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/8 in
Width39-1/4 in
Height6-1/2 in
Weight52 lbs
Dynamic Fork Weight Capacity3300 lbs
Supported Racking Weight Capacity3300 lbs
Fork Opening13-1/16 x 3-5/8 in
Unsupported Racking Edge Weight Capacity2200 lbs
Static Floor Weight Capacity8000 lbs

Product Details

TypeStackable & Rackable
Top DeckClosed
ColorBlue
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialHDPE
ConditionNew
Manufacturers Part NumberPLPS-H
BrandVestil

Compliance & Certifications

CertificationsISPM 15 Exempt