Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248060

MPN #: AP-ST-4848

Vestil™ Heavy Duty Solid Top Pallet, 2-Way Entry, 48" x 48-1/8", 6000 lb. Capacity, Silver

Product Description
A welded Aluminum pallet is a great asset for a variety of industries. The open design enables quick and simple cleaning. This pallet is durable and re-usable with a two-way entry for pallet and fork truck use. Large static capacity allows for load both big and small.

Features:
  • Solid top surface provides easy transportation of products
  • Simple access points for quick lifting
  • Sleek surface limits abrasions
  • Compact design for minimal storage


PRICE
$619.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48-1/8 in
Height6
Weight48 lbs
Dynamic Fork Weight Capacity4000 lbs
Fork Opening22-5/16 x 4-5/16 in
Static Floor Weight Capacity6000 lbs

Product Details

Assembly RequiredNo
TypeStackable
ColorSilver
AvailabilityYes
Fork EntryTwo-Way Entry
MaterialAluminum
ConditionNew
Package Quantity1
Manufacturers Part NumberAP-ST-4848
BrandVestil

Warranty

Warranty90