Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Macally

Model # :WBB2230236

MPN #: ASTAND

Macally ASTAND Horizontal Laptop Stand for Laptops & MacBooks Up to 17", Aluminum

Product Description
The Macally ASTAND is an aluminum stand that raises your laptop screen to eye level for a better posture and view. Stay organized by reclaiming valuable desktop space and stashing keyboard and mouse under the stand when not in use. Easy and quick assembly (with included screws and screwdriver).

Features:
  • Raises your laptop screen (by 6"/15 cm) to eye level for improved posture and ergonomics
  • Tilted design (±30° angle) with raised front edges and non-slip pad to keep your laptop in place
  • High quality and solid aluminum design with bridging structure for maximum stability
  • Keep your laptop cool with all around natural air flow
  • Stay organized by reclaiming valuable desktop space and stashing keyboard and mouse under the stand when not in use
  • Keep your desk clean by stashing your keyboard/mouse under the stand when not in use
  • Specially designed for Apple MacBook, MacBook Air and MacBook Pro
  • Also works with any laptop 10" and wider
  • Easy and quick assembly (with included screws and screwdriver)
  • Includes ASTAND, 4 screws, screwdriver and user guide
PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth6 in
Height10 in

Product Details

TypeLaptop Stand
MaterialAluminum
Package Quantity1
DescriptionHorizontal Laptop Stand
ColorGray
Manufacturers Part NumberASTAND
For Use WithAny Laptop up to 17"
BrandMacally

Warranty

Warranty1 yr