The Techni Mobili Deluxe Rolling Laptop Stand is made of heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The main table panel tilts so you can adjust it to the most ergonomic, comfortable working angle. It also features a safety edge-stopper to prevent objects from sliding off when the panel is tilted. You can also easily adjust the height between 27 and 34.5 inches with a knob system. The extended 4th leg provides increased stability. Two of the fours non-marking nylon casters include locking mechanisms. The main tilting table panel has a 30 lb weight capacity and the stationary table panel has a 45 lb weight capacity. COLOR: Graphite.
Techni Mobili Deluxe Rolling Laptop Stand, 30"W x 16"D x 36"H, Graphite
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 16 in |
| Height | 36 in |
Product Details
| Type | Mobile Laptop Cart |
| Frame Color Family | Graphite |
| Color | Black |
| Battery Powered | No |
| Enclosure Type | Open Style |
| Material | Steel |
| Description | Deluxe Rolling Laptop Stand |
| Manufacturers Part Number | RTA-B003-GPH06 |
| Top Material | Laminate |
| Brand | Techni Mobili |
Warranty
| Warranty | 5 Year Limited |