Lift and transport loads from delivery trucks to docks, or use to inventory items on storage systems . Easy to operate, aluminum construction. Units roll smoothly on 6" x 2" polyurethane rear wheels with 2" semi steel front wheels. Located on the handle are two rollers to ease loading. Platform lifts approximately 1" per winch rotation.
Vestil Aluminum Lite Load Lift ALLPW-500-FW - Winch Operation
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-5/8 in |
| Width | 30-3/4 in |
| Height | 66-1/2 in |
| Lowered Height | 1/4 in |
| Raised Height | 55 in |
| Weight Capacity | 400 lbs |
| Weight | 81 lbs |
| Platform Width | 20 in |
| Rear Wheel Diameter | 6 in |
| Platform Dimensions | 20 x 19-1/2 in |
| Platform Length | 20 in |
| Front Wheel Diameter | 2 in |
| Load Center | 10 in |
Product Details
| Wheel Material | Polyurethane/Semi-Steel |
| Type | Winch Operated Lift Truck |
| Lift Type | Hand Winch |
| Caster Type | (4) Rigid |
| Material | Aluminum |
| Operation | Manual |
| Manufacturers Part Number | ALLPW-500-FW |
| Number of Wheels | 4 |
| Brand | Vestil |