Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988175

MPN #: SE/HP-63

Vestil Combination Battery Powered & Hand Pump Lift Stacker, 63" Lift

Product Description

Lift Stacker can be used as a Manual Hand Pump Lift or an Electric Powered Lift. This Stacker is an economical lift truck ideal for maintenance and commercial applications, including transporting dies, molds and skids. Battery powered DC lift Stacker also has a manually operated pallet truck design Hand Pump lift that's ideal for use where power is not available for additional flexibility. Compact design features a durable steel frame and a proven high-quality hydraulic pump / 1.5KW DC electric motor lift system. Lift Truck includes (2) 12V 40Ah batteries, 10 amp integral battery charger, battery level gauge and adjustable lowering speed. Rolls smoothly on 2 rigid nylon load rollers and 2 swivel nylon steer wheels with brakes featuring foot guards to protect the operator.Note: Fixed Forks Over Fixed Straddle Legs style is for use withSingle Faced Pallets, Skids andBulk Containers only.

PRICE
$5,145.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65-3/8 in
Width26-3/4 in
Height82 in
Lowered Height3-3/8 in
Raised Height63 in
Weight Capacity2000 lbs
Weight759 lbs
Fork Length42 in
Fork Width6 in
Distance Across Forks26-3/4 in
Load Center24 in

Product Details

Assembly RequiredNo
Charger10 amp
Mast StyleNon-Telescopic
MaterialSteel
OperationBattery & Hand Pump Lift
Lift Motor1.5 KW
Manufacturers Part NumberSE/HP-63
BrandVestil
Battery Type12 V 40 Ah
TypeFixed Forks Over Fixed Straddle Legs
ColorYellow
Wheel TypeNylon
Number of Batteries2
Voltage12 V