Valley Craft® PAL 500 Powered Aluminum Lift F89398 - 500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Powered Aluminum Lift from Valley Craft® allows for safe and efficient lifting and transportation of heavy materials. Featuring an overall height of 81", lightweight aluminum construction, 500-lb load capacity, 24V DC 18Ah battery, battery gauge, built-in battery charger, weight overload protection and see-through safety shield. Capable of fitting through standard doorways, the slim profile makes maneuvering in narrow and confined spaces easy. Custom end effectors available.
PRICE
$22,999.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 29 in |
| Height | 81 in |
| Weight Capacity | 500 lbs |
| Weight | 240 lbs |
| Straddle Leg Width | 24 in |
Product Details
| Assembly Required | No |
| Type | Battery Powered Lift Truck |
| Color | Gray |
| Material | Aluminum |
| Manufacturers Part Number | F89398 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |