Vestil Steel Electric Lift Manual Drive Order Picker, 440 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The electric order picker reduces strain while increasing safety and productivity during repeated order picking applications. This manually pushed unit is easy to position. The lift operates with a DC battery and includes an on-board charger. The picker rolls smoothly on two (2) front swivel casters and two (2) rigid back casters.
PRICE
$6,359.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/2 in |
| Width | 23 in |
| Height | 48-3/4 in |
| Lowered Height | 12-3/4 in |
| Raised Height | 45-1/4 in |
| Weight Capacity | 440 lbs |
| Weight | 337 lbs |
| Platform Width | 21-1/2 in |
| Platform Dimensions | 22-3/4 x 21-1/2 in |
| Platform Length | 22-3/4 in |
| Load Center | 11-3/4 in |
Product Details
| Battery Type | 12 V / 60 Ah |
| Assembly Required | No |
| Type | Battery Powered Lift Truck |
| Color | Yellow |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | EOP-440 |
| Number of Wheels | 4 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |