HFA® Aluminum Oblong Container, 1 lb. Capacity, Silver, 1000/Case
Write a Review
|
Questions & Answers (0)
Product Description
All-purpose pans are an affordable carryout solution. Oblong aluminum design accommodates a wide variety of carry-out and catering applications. Easy to clean for reuse.
PRICE
$329.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/16 in |
| Width | 4-9/16 in |
| Depth | 1-5/8 in |
Product Details
| Type | Pan |
| Material | Aluminum |
| Package Quantity | 1000 |
| Description | Aluminum Oblong Container |
| Color | Silver |
| Manufacturers Part Number | 205930 |
| Shape | Rectangle |
| Brand | HFA |