Omnimed's aluminum clipboards are available in standard and overbed models. These light weight clipboards are rugged and ideal for constant, everyday use. They are easy to clean and equipped with a low profile clip to hold up to 50 sheets or forms. The overbed option has a 1-3/4" handle that allows the unit to hang over the bed, and keeps a patient records conveniently located.
Omnimed® Aluminum Overbed Clipboard, 9"W x 13-7/8"H, Anodized Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 13-7/8 in |
Product Details
| Assembly Required | No |
| Type | Clipboard |
| Orientation | Portrait |
| Color | Silver |
| Fastener Style | Clip Fastener |
| Style | Overbed |
| Capacity | 50 Sheets |
| Material | Aluminum |
| Description | Overbed Clipboard |
| Clipboard Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 203601 |
| Sheet Capacity | 50 Sheets |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |