Saunders Aluminum Storage Clipboard 21117
Write a Review
|
Questions & Answers (0)
Product Description
Form holder is made of heavy-duty construction with black vinyl clad finish. Form holder features a high-capacity clip, slide on clamp for cards or notes and two separate storage areas to keep forms and supplies organized. Lower compartment has 1" capacity and features a built-in pen tray. Upper compartment provides an additional 7/16" of storage capacity. Upper tray can be removed for added depth. Latch keeps lid tightly closed. Nonskid backing strips prevent scratching on vehicles or furniture.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 9-5/16 in |
| Height | 15-13/16 in |
Product Details
| Type | Clipboard |
| Orientation | Portrait |
| Color | Black |
| Style | Heavy Duty |
| Material | Aluminum |
| Description | Aluminum Storage Clipboard |
| Clipboard Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 21117 |
| Brand | Saunders |
Warranty
| Warranty | 1 yr |