Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HFA

Model # :WBB3181414

MPN #: HFA 321HDL

HFA® High Dome Lids, Fits Half Size Pan, 13-1/8"L x 10-3/4"W, Clear, 100/Carton

Product Description
HFA High Dome lid for half size steam tables is a great option for takeout, or catering of any size party.

Features:
  • Easy to use
  • Secures food
  • Keeps food safe
  • Great for storage


PRICE
$49.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in

Product Details

TypePan Lid
Made in the USAYes
MaterialPlastic
Package Quantity100
DescriptionHigh Dome Lid
ColorClear
Manufacturers Part NumberHFA 321HDL
FitsHalf Size Pan
ShapeRectangle
BrandHFA