Ohaus® Pan Aluminum Set MB Series, 90mm Dia. Case of 100
Write a Review
|
Questions & Answers (0)
Product Description
Weighing Pans, Aluminum Set used for Ohaus® various Moisture Balances
PRICE
$109.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 90mm |
| Diameter | 90 mm |
Product Details
| Type | Weighing Pans |
| Material | Aluminum |
| Anti Static | Yes |
| Package Quantity | 100 |
| Color | Silver |
| Manufacturers Part Number | 80850086 |
| Brand | Ohaus |