HFA® Plastic Dome Lids, Round, Embossed, Fits 212/213, 16" Dia., Clear, 25/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Easy to snap on lids ensure worry-free transportation. Perfect carryout option with less mess and fewer spills. Clear plastic allows viewing of contents.
PRICE
$45.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
Product Details
| Type | Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 25 |
| Description | Plastic Dome Lid |
| Color | Clear |
| Manufacturers Part Number | 2012DL |
| Fits | 16" Round Foil Pan |
| Shape | Round |
| Brand | HFA |