Five Star Mfg Aluminum Ramp Pair, 1500 lb Capacity, 89"L x 16"W
Write a Review
|
Questions & Answers (0)
Product Description
Our Arch Ramps perform in the broadest spectrum of applications. The arch design has the advantage of minimizing high centering when loading vehicles or items with low center ground clearance. Arch height is 3" and is near the top of the ramp. This arch reduces the angle of entry between the ramp and the trailer or truck bed and eliminates "belly scraping." Patented Tread Rod surface is strong, lightweight & provides premier wet & dry traction, allowing dirt & debris to pass through. No Mar vinyl covers won't scar your tailgate. Includes safety straps. Limited 1 year for defects in materials or workmanship.
PRICE
$585.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 89 |
| Width | 1 ft 4 in |
| Height | 5 in |
| Weight Capacity | 1500 lbs |
| Weight | 24 lbs |
| Ramp Length | 7 ft 5 in |
| Usable Width | 16 in |
Product Details
| Assembly Required | No |
| Type | Aluminum Ramp |
| Color | Silver |
| Style | Arch |
| Material | Aluminum |
| Manufacturers Part Number | 716 |
| Brand | Five Star Mfg |
Warranty
| Warranty | 1 Year |