Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147394

MPN #: ORWC-8-ERGO

Vestil™ Wheel Chock with Handle, Rubber, 8"L x 18"W x 37-1/8"H

Product Description
The ergo-handle Wheel Chock has an ergonomic design that makes it easy to move wheel chocks in and out of position under trailer wheels. It reduces the risk of back, knee, and foot injuries. The handle is constructed of steel and includes a yellow powder coat finish. Assembly required. D-ring provided for attaching security chain. Chain not included.

Features:
  • Functional design is durable in all weather conditions
  • Reinforced rubber provides sure grip on virtually any surface
  • Curved surface design contours to fit tires
  • Ergonomic handle design improves ergonomics


PRICE
$74.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
74.95
Buy 51 units - 75 units
67.95Save $7.00 (9%)
Buy 76+ units
65.95Save $9.00 (12%)
Expected on or around 09/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width18 in
Height37-1/8 in
Weight11 lbs

Product Details

Assembly RequiredYes
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
Package Quantity1
ColorMulti-Color
Manufacturers Part NumberORWC-8-ERGO
BrandVestil

Warranty

Warranty30 Days Limited Warranty (Parts) yr