Features:
- Bright orange color provides greater visibility
- Safety tread on chock face provides better grip and reduces slippage
- Mold-in hole through width of chock allows optional chain attachment
- Urethane construction provides a reliable wheel chock
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Urethane/Plastic |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | URWC-15 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days Limited Warranty (Parts) yr |