Kee Safety® Aluminum Single Socket Tee, 2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
SINGLE SOCKET TEE
No threading or welding or pipe required! Build strong rigid structures: railings, racks, awning frames, fencing and 1,001 other applications. Build your own rack, guard rails, tables, etc. Long lasting aluminum fittings are manufactured from high-grade aluminum silicon magnesium and provide lightweight corrosion resistant esthetic look. Set-screw carries a vertical ultimate load of up to 2000 lbs. Allen wrench is the only tool you need.
SINGLE SOCKET TEE
No threading or welding or pipe required! Build strong rigid structures: railings, racks, awning frames, fencing and 1,001 other applications. Build your own rack, guard rails, tables, etc. Long lasting aluminum fittings are manufactured from high-grade aluminum silicon magnesium and provide lightweight corrosion resistant esthetic look. Set-screw carries a vertical ultimate load of up to 2000 lbs. Allen wrench is the only tool you need.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-7/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Single Socket Tee |
| Pipe Outer Diameter | 2-3/8 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L10-9 |
| Fitting Type | Tee |
| Angle | 90° |
| Brand | Kee Safety |