Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248059

MPN #: AP-ST-4248-SB

Vestil™ Aluminum Solid Top with Skid Bottom, 2-Way Entry, 47-7/8" x 42", 6000 lb. Cap.,Silver

Product Description
A welded Aluminum pallet is a great asset for a variety of industries. The open design enables quick and simple cleaning. This pallet is durable and re-usable with a skid bottom entry for pallet and fork truck use. Large static capacity allows for load both big and small.

Features:
  • Solid top surface provides easy transportation of products
  • Simple access points for quick lifting
  • Sleek surface limits abrasions
  • Compact design for minimal storage


PRICE
$639.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-7/8 in
Width42 in
Height5-1/16
Weight31 lbs
Dynamic Fork Weight Capacity4000 lbs
Fork Opening19-9/16 x 3-1/2; 15-5/8 x 3-1/2 in
Static Floor Weight Capacity6000 lbs

Product Details

Assembly RequiredNo
TypeRackable
ColorSilver
AvailabilityYes
Fork EntryTwo-Way Entry
MaterialAluminum
ConditionNew
Package Quantity1
Manufacturers Part NumberAP-ST-4248-SB
BrandVestil

Warranty

Warranty90