Stackable Open Deck Pallet, Plastic, 4-Way Entry, 47-3/8" x 39-1/2", 8000 Lb Stat Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
Stackable Plastic Pallet 47-3/8"Lx39-1/2"Wx6"H, 8000 lb Floor & 2200 lb Fork Cap., Black
Ideal for export, pharmaceutical, medical and food applications. These plastic pallets allow stacking for efficient storage. Industrial pallets are made with recycled plastic that provides long life and maintenance-free service. Stackable pallets allow 4-way fork access for forklifts and pallet trucks. Fork opening 10-1/4"W x 3-1/2"H. Plastic pallets feature a serrated deck that allows drainage. These pallets are not for use in unsupported pallet rack.
Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black)
Ideal for export, pharmaceutical, medical and food applications. These plastic pallets allow stacking for efficient storage. Industrial pallets are made with recycled plastic that provides long life and maintenance-free service. Stackable pallets allow 4-way fork access for forklifts and pallet trucks. Fork opening 10-1/4"W x 3-1/2"H. Plastic pallets feature a serrated deck that allows drainage. These pallets are not for use in unsupported pallet rack.
Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black)
PRICE
$179.95
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-3/8 in |
| Width | 39-1/2 in |
| Height | 6 in |
| Weight | 30 lbs |
| Dynamic Fork Weight Capacity | 2200 lbs |
| Fork Opening | 10-1/4 x 3-1/2 in |
| Static Floor Weight Capacity | 8000 lbs |
Product Details
| Type | Stackable |
| Top Deck | Open |
| Color | Black |
| Availability | Ships From Mfg |
| Fork Entry | Four-Way Entry |
| Material | Recycled HDPE |
| Condition | New |
| Manufacturers Part Number | PLP2-4840-BLACK |
| Brand | Vestil |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |