Vestil HDPE Heavy Duty Rackable Pallet/Skid, 4-Way, 47-1/4"x47-1/4", 22000 lb Stat. Cap.,Black
Write a Review
|
Questions & Answers (0)
Product Description
Plastic pallets are stackable for efficient storage. Made of high-density virgin polyethylene for long life. Plastic pallets are maintenance free and safer to handle than wooden pallets. Features a four-way entry and serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications.
PRICE
$245.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-1/4 in |
| Width | 47-1/4 in |
| Height | 5-11/16 |
| Weight | 70 lbs |
| Dynamic Fork Weight Capacity | 3900 lbs |
| Fork Opening | 12-1/4 x 3-1/2 in |
| Static Floor Weight Capacity | 22000 lbs |
Product Details
| Assembly Required | No |
| Type | Stackable & Rackable |
| Color | Black |
| Availability | Yes |
| Fork Entry | Four-Way Entry |
| Material | HDPE |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | PLPG-4848-HD |
| Brand | Vestil |
Warranty
| Warranty | 30 |