Buyers Aluminum Spring Pivot for Tarp Arm - 3012084
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Aluminum Spring Pivot for Tarp Arm is part of the Tarp Arm Kit. It can be purchased in the kit or sold separately.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 3-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Description | Aluminum Spring Pivot for Tarp Arm |
| Color | Silver |
| Manufacturers Part Number | 3012084 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |