Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EZ-Access

Model # :WBB2690361

MPN #: P3G SLPS55

EZ-ACCESS® PATHWAY 3G Landing Pad, 5'x 5', Solid, Aluminum, 1000 Capacity Lbs.

Product Description
The PATHWAY® 3G Modular Access System provides the safest, fastest, and most efficient solution to your accessibility needs. Its unique features, including universal components and interchangeable surface and handrail options, make it an excellent choice when your residential access requirements extend beyond the scope of a portable ramp. The solid surface option features an extruded tread surface with raised ribs to provide exceptional slip-resistance. Expanded metal utilizes diamond-shaped openings to allow multi-directional traction and reduced surface accumulation. In addition to our standard two-line handrail configuration, picketed handrails are also available and provide an additional level of safety. Durable, dependable, and American made, the PATHWAY 3G offers customizable solutions to suit the functional and aesthetic requirements of your home. If your needs change, the PATHWAY 3G can transition with you.

Features:

  • The 54" x 54" surface provides a safe and solid landing at the bottom of a ramp run when ending in the grass or other soft surface.
  • Easily add the landing pad to any PATHWAY 3G system.
  • Made in the USA.


PRICE
$911.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59-1/2 in
Width54-3/8 in
Weight Capacity1000 lbs
Weight43 lbs

Product Details

Assembly RequiredYes
TypeModular Access Systems
ColorSilver
SeriesPATHWAY 3G
MaterialAluminum
DescriptionWheelchair Ramp Kit
Package Quantity1
Manufacturers Part NumberP3G SLPS55
BrandEZ-Access

Warranty

WarrantyLifetime