Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Globe Scientific

Model # :WBB3086553

MPN #: 8305

Aluminum Weighing Dish, 43mm With Tab, 1.0g /20mL, Crimped Side, 1000/Pack

Product Description
Disposable round aluminum dishes have multiple uses including serving as weighing dishes, evaporating dishes, and many more. They are produced clean with no oil residue and no vinyl coating to create contamination problems for the user.

PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter43mm

Product Details

StyleCrimped Sides
TypeWeighing Dish
Capacity20mL
MaterialAluminum
SterileNo
Package Quantity1000 (100 Packs of 10)
Manufacturers Part Number8305
BrandGlobe Scientific