Qorpak MET-03106 70mm Aluminum Weighing Dishes, Case of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Aluminum Weighing Dishes can be used as evaporating dishes, dust covers or balance pans. Avoid contamination problems; these weigh dishes have no oil residue or vinyl coating. These crimped wall dishes feature increased rigidity and large tab. Great for routine weighing and moisture testing, as well as an embedding mold. Disposable weigh dishes are also ideal for dispensing, sampling and mixing.
PRICE
$179.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 70 mm |
Product Details
| Type | Weighing Dishes |
| Capacity | 80mm |
| Material | Aluminum |
| Package Quantity | 1000 |
| Description | Aluminum Weighing Dish |
| Color | Silver |
| Manufacturers Part Number | MET-03106 |
| Brand | Qorpak |