Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211111

MPN #: CWS-13

Vestil™ Aluminum Wheel Chock with Sign, 11-7/8"L x 40-1/8"W x 20-1/4"H

Product Description
The Aluminum Wheel Chock with sign is extruded lightweight aluminum that is easy to handle. D-ring provided for attaching security chain. Chain not included.

Features:
  • Open design provides an optional attaching safety chain
  • Rugged bottom includes cleats for extra grip
  • Serrated top provides extra tire grip


PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/8 in
Width40-1/8 in
Height20-1/4 in
Weight13 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialAluminum
Package Quantity1
ColorYellow
Manufacturers Part NumberCWS-13
BrandVestil

Warranty

Warranty30 Days yr