Vestil Aluminum Wheel Walk Ramp Overlapping w/ Handrails 192''L x 38''W, 1000 Lb. Cap., Silver
Write a Review
|
Questions & Answers (0)
Product Description
The Aluminum Walk Ramp with hand rails enables delivery men/women, shippers, and receivers to load and unload trucks when docks are unavailable. Heavy-duty steel chains with steel grab hooks are attached to each side of ramp for safely securing ramp to truck. Constructed of strong aluminum alloy with non-skid tread surface. The ramp is lightweight and easy to handle. This overlapping style rests on the truck bed. 100% Welded aluminum construction is light-weight and will not rust. Serrated ramp surface provides a non-slip grip.
PRICE
$2,989.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft 4 in |
| Width | 3 ft 2 in |
| Height | 45-5/16 ft-in |
| Weight Capacity | 1000 lbs |
| Weight | 286 lbs |
| Ramp Length | 16 ft |
| Usable Width | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Truck & Van Walk Ramp |
| Color | Silver |
| Style | Overlap |
| Material | Aluminum |
| Manufacturers Part Number | AWR-38-16A-HR |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |