Amana® Window AC with Electronic Controls, 18000 BTU, 230V, R32
Write a Review
|
Questions & Answers (0)
Product Description
Have you ever stood in front of the refrigerator to cool off? Affordable and easy to install, the Amana 18,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 1,000 square feet. Flexible comfort features such as three cooling speeds allowing you to customize the amount of cooling you need. Eco mode uses less energy saving you money on your monthly utility bills. Sleep mode gradually increases the temperature while you sleep, giving you a comfortable night's rest. With our programmable timer, you can customize cooling time to fit your schedule for immediate comfort when you get home or to keep your home cool and comfortable for children or pets. Maintenance is easy with the removable and washable air filter. This unit requires a special 230V electrical outlet and will not operate with a standard 115V outlet.
PRICE
$659.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-3/8 in |
| Depth | 23-5/8 in |
| Height | 17-7/8 in |
| Weight | 116.8 lbs |
| Cord Length | 4-7/8 ft |
| Window Width Min/Max | 26 / 36 in |
| Coverage Area | 1000 ft² |
| Window Height Min/Max | 19 / 32 in |
Product Details
| Type | Cool Only |
| Watts Cooling | 1513 W |
| Remote Control | Yes |
| Color | White |
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 18000 |
| Amps Cooling | 7.1 A |
| Dehumidification | 4.75 |
| Voltage | 230 V |
| Control | Electronic |
| Power Cord Type | 3-Prong |
| Manufacturers Part Number | AMAP182CW |
| Brand | Amana |
Warranty
| Warranty | 1 yr |