Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TCL

Model # :WBB3785213

MPN #: H10W35W

TCL Smart Window Air Conditioner, 10000 BTU, 115V, R32

Product Description
The smart and intuitive TCL Home App helps you control and cool rooms up to 450 sq. ft. When paired with smart home devices, you can use simple voice commands to control your AC without lifting a finger. Alexa and Google Assistant or with the friendly app on your smartphone. powerful Keep your energy bill low with Sleep and Eco modes. The washable and reusable filter helps protect the life of your AC and reduce large airborne particles like dust and pet hair. The included guided instructions mean you don't have to be an expert technician to set up your window AC. The LED display makes controlling your window air conditioner simple & the included remote lets you control the unit without ever leaving the couch. It's time to enjoy your home the way it was meant to be. Actual coverage may vary based on room size & configuration (ceiling height, number of windows & other varying conditions) and environmental factors.

Features:
  • Powerful 10,000 BTU cooling capacity with multiple wind speeds
  • Direct powerful airflow to where you need it most with the 4-way vent
  • Designed to restart automatically after a power outage with Auto Restart
  • Set the unit to turn on or off whenever you want with the 24-hour Timer
  • Pick the perfect level of comfort with the LED display and included remote
  • Set up made easy with the included installation kit
  • Window Size Requirements: 26-36 inch width, 14.5 inch opening height
  • Includes: Air Conditioner, Remote, Batteries, Manual, Warranty, Installation Kit


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-9/16 in
Depth17-1/2 in
Height13-3/8 in
Weight50.7 lbs
Window Width Min/Max26 / 36 in
Coverage Area450 ft²
Window Height Min/Max14-1/2 / 16 in

Product Details

TypeCool Only
Remote ControlYes
ColorWhite
RefrigerantR32
Filter TypeWashable
Combined Energy Efficiency Ratio (CEER)11
BTU Cooling10000
Amps Cooling11 A
Voltage115 V
ControlElectronic
Manufacturers Part NumberH10W35W
BrandTCL

Warranty

Warranty1 yr