Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whirlpool

Model # :WBB3781944

MPN #: WHAW061CW

Whirlpool® Window Air Conditioner, Electronic, Remote, 6000 BTU, 115V, R32

Product Description
Welcome to the realm of cool and reliable comfort with Whirlpool! Our 6,000 BTU window-mounted air conditioner is designed for easy installation and operation, ensuring that you can enjoy a refreshing environment in no time. This air conditioner window unit efficiently cools and dehumidifies a room of up to 250 square feet, providing cool relief on hot summer days. With the programmable 24-hour on/off timer, you have the freedom to customize the cooling time according to your schedule. You can set the window air conditioner to turn on right before you get home, ensuring that you step into a cool and comfortable space. The ac window unit offers three cooling speeds, allowing you to adjust the airflow to your preference. The Eco mode enhances energy efficiency by optimizing performance and reducing energy consumption. Meanwhile, the Sleep mode adjusts the temperature and fan speed for a more comfortable and peaceful sleep. Maintenance is a breeze with the removable and washable air filter. Simply take it out, clean it, and reinstall it to ensure that your air conditioner continues to provide clean and fresh air. At Whirlpool®, we are committed to taking comfort and caring to the next level.

Features:
  • 5.9-ft. LCDI power cord with 3-prong grounded plug uses 115V electrical outlet
  • On-board electronic control panel with digital display
  • Remote control with LCD display allows you to control the unit from across the room
  • 3 cooling speeds plus Auto option for cooling flexibility
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers directs the air where you need it
  • Easy-to-install window mounting kit included
  • Window width: 23" min / 36" max
  • Minimum window height: 14.5"
  • U.L. listed


PRICE
$269.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-5/8 in
Depth15-5/8 in
Height13-5/16 in
Weight44.1 lbs
Window Width Min/Max23 to 36 in
Coverage Area250 ft²
Window Height Min/Max14-1/2 in

Product Details

TypeWindow Air Conditioner
CFM123 CFM
Watts Cooling492 W
Remote ControlYes
ColorWhite
Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling6000
Amps Cooling4.5 A
Dehumidification1.6
Voltage115 V
ControlElectronic
Manufacturers Part NumberWHAW061CW
BrandWhirlpool

Warranty

Warranty1 yr