Amax® 14" LED Flush Mount Fixture, 20W, 1700 Lumens, 120V, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
14" 20W 120V LED flush mount fixture. Selectable color temperature using dip switch. You can use five color temperature (2700k,3000k,3500k 4000k 5000k) to provide the best light to any room or any other area in your home. Die-Form-Cold-Rolled Steel housing. Double ring. Bronze finish. Plastic white diffuser. Dimmable. Damp location.
PRICE
$74.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 4 in |
Product Details
| Type | LED Fixture |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | Bronze |
| Series | 5CCT-JR |
| CRI | 90 |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Ceiling, Wall mount |
| Wattage | 15 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 5CCT-JR2BZ |
| Bulb Type | LED |
| Lumens | 1700 |
| Shape | Round |
| Brand | Amax Lighting |