Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Juno Lighting

Model # :WBB3125213

MPN #: UCES 24IN SWW5 90CRI WH M6

Juno® UCES 24" LED Undercabinet Fixture, Switchable CCT, 2700K/3000K/3500K/4000K/5000K, White

Product Description
The economical UCES LED Undercabinet includes an easily accessible switch to select a a specific color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting

PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Depth2-9/16
Height1-1/16 in
Weight2
Number of LED Bulbs1 lbs

Product Details

DC Voltage120
CRI90
Batteries IncludedNo
Mounting LocationSurface
MaterialSteel
Manufacturers Part NumberUCES 24IN SWW5 90CRI WH M6
Lumens88
ShapeRectangular
BrandJuno Lighting
Average Life50000 hr
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorWhite
StyleUnder Cabinet
Voltage120 V
Package Quantity1
Watts10.8 W
Housing MaterialSteel

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL
UL CertificationYes