Amax® 48" Contemporary design LED, 120 - 277V, Black
Write a Review
|
Questions & Answers (0)
Product Description
48" 120V-277V Multi-Voltage 40W 3000k LED Vanity light. 120V Dimmable. Milky white lens, black finish, steel back plate with polycarbonate end caps. Linkable with 1/2" knockouts for Romex wiring connector
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Depth | 48 in |
| Height | 2-3/4 in |
Product Details
| Type | LED Vanity Light |
| Voltage | 120 - 277 V |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | LED-V48-BLK-W |
| Bulb Type | LED |
| Number of Lights | 1 |
| Brand | Amax Lighting |