Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :WBB3249039

MPN #: LED-WS15BLK-SQ

Amax® LED Square Wall Sconce, 15W, 120V, Black Finish

Product Description
3 color tunable-Contemporary design LED square wall sconce manufactured with the finniest material and craftsmanship to meet the needs of the customers. 3CCT selectable light color. Pick your ideal white tones, spanning from 3000k soft white,4000k cool white, and 5000k bright white. Dimmable. Die formed out of cold rolled steel. Milky white diffuser eliminates glare. Wet location. Wall mounted applications. Can be mounted horizontally or vertical. 15W 120V CRI >90. Black finish.

PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-7/16 in
Depth3-1/2 in
Height9-1/4 in

Product Details

TypeLED Wall Sconce
Lamp IncludedNo
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBlack
CRI90
Number of Lights1
Mounting LocationWall
Wattage15 W
Voltage120 V
DimmableYes
MaterialSteel
Lens MaterialAcrylic
Package Quantity1
Manufacturers Part NumberLED-WS15BLK-SQ
Bulb TypeIntegrated LED
Lumens1000
ShapeSquare
BrandAmax Lighting

Warranty

Warranty5

Compliance & Certifications

CertificationsETL