Amax® Convex Edgeless 5" LED Flush Mount, 9W, 600 Lumens, 120 - 277V, Black
Write a Review
|
Questions & Answers (0)
Product Description
4" LED can less light, 120V-277 with driver. 120V Dimmable, 277V Non dimmable. Durable metal housing. Wet location rated. Black finish, white diffuser.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 3/4 in |
Product Details
| Type | LED Flush Mount |
| Color Temperature | 3000 K |
| Color | Black |
| Series | LED Convex Edgeless |
| CRI | 90 |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Ceiling, Wall mount |
| Wattage | 9 W |
| Voltage | 120 - 277 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-CP5DL-BLK |
| Bulb Type | LED |
| Lumens | 600 |
| Shape | Round |
| Brand | Amax Lighting |