The new innovation of LED Convex down light keeps the traditional recess can look installed in a J-box and delivers a solution for fast flush mount application for both residential and commercial markets at wanted locations. In addition, it is wet located and is cost effective solution. It provides a 120-Volt - 277-Volt alternating current source. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits to make ceiling even flat.
Amax Lighting 9" Round Convex LED Flush Mount Light 30W, 120V to 277V, 3000K, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 0.77 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Yes |
| Average Life | 35000 hr |
| Color Temperature | 3000 K |
| Color | Bronze |
| CRI | 90+ |
| Mounting Location | Flush Mount |
| Wattage | 30 W |
| Voltage | 120 V |
| Material | Metal, Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-CP9DL/BZ |
| Base Type | Chip on Board |
| Lumens | 1800 |
| Shape | Round |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star, Title 24 Compliant |