Amax® LED Outdoor Flood Light, 83W, 8300 Lumens, >80 CRI, Black
Write a Review
|
Questions & Answers (0)
Product Description
LED 83W 110V-277V 3CCT 2300K/3200K/4000K High/Low Switch. Photocell for dusk to dawn operation. Automatically turns on at night, off in the morning. 90 degree left or right in total 180 degree movable, 90 degree up and down. Exclusive weather resistant shield for severe weather condition. Wildlife friendly feature. Black finish.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 13 in |
| Height | 5-1/2 in |
| Weight | 5 lbs |
Product Details
| Type | LED Floodlight |
| Average Life | 50000 hr |
| Color Temperature | 2300/3200/4000 K |
| Color | Black |
| CRI | >80 |
| Mounting Location | Wall |
| Wattage | 83 W |
| Voltage | 120 - 277 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-FL100/BLK |
| Bulb Type | LED |
| Weatherproof | Yes |
| Lumens | 8300 |
| Shape | Rectangle |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |