Buyers 5.9 x 4.8" Clear Rectangular Flood Light With 15 LED - 1492190
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 5.9 Inch by 4.8 Inch Rectangular LED Clear Flood Light has a die cast aluminum body and impact-resistant polycarbonate lens. This light has 15 high intensity LEDs and provides 4050 lumens of light for 167 meters. Installation is easy with a stud mount and 18 in. blunt cut lead. The light is IP67 rated for water and dust resistance and is backed with a 5 year warranty.
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 1-4/9 in |
| Height | 4-4/5 in |
| Size | 5.9" x 4.8" |
| Lead Length | 18 in |
Product Details
| Type | Flood and Spot |
| Lens Color Family | Clear |
| Color | Clear |
| Amperage | 1.96 A |
| Number of LEDs | 15 |
| Style | Rectangular |
| Mounting Location | M10-1.5, SST |
| Wattage | 23.52 W |
| Voltage | 12-24 V |
| Description | Flood Light |
| Manufacturers Part Number | 1492190 |
| Respirator Connection Type | Blunt Cut |
| Lumens | 4050 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |