Earthtronics 10253 A19 Omni-Directional LED Floodlight, 9W, 2700K, 800 Lumens, 300 Deg. Beam
Write a Review
|
Questions & Answers (0)
Product Description
L3A19112D 9 watt A19 Omni-directional EarthBulb LED provides 800 lumens and replaces 60 watt incandescent directional bulbs which may provideover 75% energy savings. 2700K color of light is standard. Great for use in table lamps, floor lamps, wall sconce, and task lighting applications. Multi-Chipset LED and an advanced cooling system provides for 40,000 hours of LED life. Medium screw base.
PRICE
$9.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Medium (E26) |
| Diameter | 2-3/8 in |
Product Details
| Type | LED Lamp |
| Average Life | 40000 hr |
| Color Temperature | 2700 K |
| CRI | 81 |
| Beam Angle | 300 ° |
| Wattage | 9 W |
| Lamp Code | 10253 |
| Voltage | 120 V |
| Dimmable | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 10253 |
| Incandescent Equivalent | 60 W |
| Lumens | 800 |
| Shape | A19 |
| Brand | Earthtronics |
Warranty
| Warranty | 10 years (Based on 6 hours of use per day) yr |
Compliance & Certifications
| Certifications | Energy Star Certified |