Sunlite® LED Cylindrical Up & Down Wall Sconce, 10W, 600 Lumens, 80 CRI, 12" Size, Black
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED 12-Inch LED Outdoor Up & Down Wall Sconce provides a unique experience for your outdoor lighting. These fixtures allow you to choose the color temperature at the installation time. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located within the fixture. These wall sconces have a long lifespan of 50,000 hours and are energy-efficient, using only 10W instead of traditional lighting options that require 60W to provide the same coverage. light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. ETL Listed for wet location installation. Ideal for Porches, Garage, Entryway and more. Fixture measures 4-3/4" W x 12" H x 4" D.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 4 in |
| Height | 12 in |
Product Details
| Type | LED Wall Sconce |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | Black |
| CRI | 80 |
| Mounting Location | Wall |
| Wattage | 10 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminium |
| Lens Material | Glass |
| Package Quantity | 1 |
| Manufacturers Part Number | 81041-SU |
| Bulb Type | LED |
| Lumens | 600 |
| Shape | Cylindrical |
| Brand | Sunlite |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL Listed |