Amax® LED Wall Sconce, 15W, >90 CRI, Brushed Nickel
Write a Review
|
Questions & Answers (0)
Product Description
LED 15W LED half cylinder wall sconce light. LED integrated. Dimmable. 3CCT adjustable light color. Dry location. Die-form-Cold Rolled Steel housing. Milky white diffuser
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/16 in |
| Depth | 3-1/2 in |
| Height | 9-1/4 in |
Product Details
| Type | LED Wall Sconce |
| Lamp Included | No |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | Silver |
| CRI | 90 |
| Number of Lights | 1 |
| Mounting Location | Wall |
| Wattage | 15 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Steel |
| Lens Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-WS15-3CCT |
| Bulb Type | Integrated LED |
| Lumens | 1000 |
| Shape | Half-Cylindrical |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL |